Shop All Hollow Wall Anchors
Totalturf
E-Z Ancor Screw Anchor, Steel
Mfr # TO135346
Zoro # G503977127
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Sub-Brand E-Z Ancor
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO135346
- Zoro # G503977127
- UPC # 654204693089
- Country of Origin China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Sub-Brand | E-Z Ancor |
Material | Steel |
Drive Type | Phillips |
Description
Features
- No. 8 Zinc EZ Anchor
- Size - 8 x 1.25 in.
- Phillips Sheet Metal Screw
- Material - Steel/Zinc
- 10 Pack
- Dimension - 4.9 x 2.2 x 1.2 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 in, Steel, Plain Finish, 20 PK (60786)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- TOTALTURF 370066 0.25 x 3 in. Toggle Bolt, 50PK (TO571730)
- ACEDS 14-16 x 1.4 in. Plastic Anchor, 25PK (5333786)
- ACEDS 8-10 Plastic Anchor with Screw, 125PK (5334768)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB46)
- JACKNOB Pilaster Post Anchoring Device Pak (30810)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 30 PK (R-BIO-UNOT1/4+8-1)
- Totalturf Hollow Wall Anchors