Shop All Common Nails
Totalturf
Common Nail, 3/4 in L, Copper Plated Finish
Mfr # TO602765
Zoro # G403911030
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO602765
- Zoro # G403911030
- UPC # 723902342077
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Finish | Copper Plated |
Description
Features
- 3/4 in. x 17 Copper Plated Weather Strip Nails.1-1/2 oz.
- Case of 6
- Dimension - 3.3 x 1.6 x 0.7 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7722HD5-PWR)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0037)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- TOTALTURF Common Nail, 3 in L, 10D, Bright Finish (TO564538)
- TOTALTURF Common Nail, 1 in L, Black Finish (TO595688)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- Totalturf Common Nails