Shop All Common Nails
Totalturf
Common Nail, 3 in L, 16D, Steel, Bright Finish
Mfr # TO1635670
Zoro # G103911279
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 16D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO1635670
- Zoro # G103911279
- UPC # 752516123338
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Features
- Bright duplex nail.
- Size - 3 in.
- Dimension - 14.4 x 10 x 7.3 in.
- Item weight - 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (WWGSK02-2)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196802)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 10 PK (U55050.050.0125)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- TOTALTURF Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (TO564522)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- TOTALTURF 461735 0.12 x 3.25 in. Framing 30 Ring Shank Paper Tape Galvanized Nails (TO2671940)
- TOTALTURF Common Nail, 1 in L, Black Finish (TO595688)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- Totalturf Common Nails