Shop All Common Nails
Totalturf
Common Nail, 3 in L, 10D, Bright Finish
Mfr # TO564538
Zoro # G403911634
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Bright
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO564538
- Zoro # G403911634
- UPC # 723902272039
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- Bright Spike Nail.
- Size - 0.38 in. X 10
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5200)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- TOTALTURF 461522 1 in. Panel Nail; White (TO798975)
- TOTALTURF 461735 0.12 x 3.25 in. Framing 30 Ring Shank Paper Tape Galvanized Nails (TO2671940)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga (114HGJST1)
- Totalturf Common Nails