Shop All Common Nails
Totalturf
Common Nail, 3-1/2 in L, 16D, Galvanized Finish
Mfr # TO595684
Zoro # G903794003
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Finish Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO595684
- Zoro # G903794003
- UPC # 723902271995
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Finish | Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- 16D Galvanized Common Nail.
- Size - 3.5 in.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0075)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17710)
- ZORO SELECT Cotter Pin, 5mmDx56mm L, Steel, PK50 (M39350.050.0056)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Aluminum Body, 50 PK (53941)
- TOTALTURF 461522 1 in. Panel Nail; White (TO798975)
- TOTALTURF Common Nail, 1 in L, Black Finish (TO595688)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- Totalturf Common Nails