Shop All Common Nails
Totalturf
Common Nail, 1 in L, Black Finish
Mfr # TO595688
Zoro # G503910896
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Finish Black
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO595688
- Zoro # G503910896
- UPC # 723902272282
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Finish | Black |
Head Type | Panel |
Description
Features
- Type - Panel Nails
- Size - 1 in.
- Color - Black
- Capacity - 6 oz.
- Dimension - 1.43 x 2.68 x 4.87 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.031.0200)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.040.0012)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- TOTALTURF 461522 1 in. Panel Nail; White (TO798975)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- TOTALTURF 461735 0.12 x 3.25 in. Framing 30 Ring Shank Paper Tape Galvanized Nails (TO2671940)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- Totalturf Common Nails