Totalturf

50in. FIP Quarter Turn No Kink Hose Bibb


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Easy quarter turn operation
  • Maximum 125 PSI working pressure
  • Meets NSF approved law lead standards
  • UPC approved, complies to ASME A112.18.1
  • P.F.T.E seats
  • 60 percent copper alloy brass construction
  • Large flow rate
  • Rust resistant handle
  • Pipe threads comply with ANSI B1.20.1
  • Length: 2.5
  • Width: 2
  • Height: 1.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.