Shop All Wood Screws
Totalturf
48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws
Mfr # TO575352
Zoro # G703911266
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO575352
- Zoro # G703911266
- UPC # 723902271889
- Country of Origin China
- Category Wood Screws
Details
Material | Stainless Steel |
Item | Wood Screw |
Description
Features
- Stainless Steel Star Outdoor Wood Screws.
- Size - 8 x 1.75 in.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel (ZA0527-KIT)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-1.50 (82185)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- TOTALTURF 48311 10 x 3 in. Exterior Wood Screws (TO3247642)
- TOTALTURF 48121 9 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws (TO2671934)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- TOTALTURF 42470 No. 8 x 2 in. All Purpose Wood Screws; Yellow Zinc (TO582749)
- TOTALTURF 10-16 x 0.62 in. Pocket-Hole Screw, 142PK (TO3241944)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- Totalturf Wood Screws