Shop All Deck Screws
Totalturf
48617 5 in. x 10 MHR 2000 Hour Star Deck Screw - 5 lbs.
Mfr # TO575360
Zoro # G403977548
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO575360
- Zoro # G403977548
- UPC # 723902272473
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
Features
- MHR 2000 hour star deck screw
- Sharp point
- Serrated threads for reduced drive tongue
- 6 point star drive system eliminates cam out
- 4 sharp countersinking blades
- Coarse thread for optimal holding power
- Knurled section prevents splitting
- Size - 5 in. X 10
- Capacity - 5 lbs.
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07341)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- TOTALTURF 40926 6 x 1.63 in. Galvanized Deck Screw (TO3237105)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 410 PK (MAXS21210DS3055)
- AP PRODUCTS Deck Screw, #8 x 1 in, Hex Drive (012-TR50 BR 8 X 1)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, 300 PK (10287)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09683)
- Totalturf Deck Screws