Shop All Deck Screws
Totalturf
48460 3 in. x10; Red Star Drive Composite Deck Screws
Mfr # TO581784
Zoro # G203793119
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO581784
- Zoro # G203793119
- UPC # 723902271087
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
Features
- 3 in. x10, Red Star Drive Composite Deck Screws.
- Trap Head, Self-Drilling Cut Point.
- Dual Thread.
- Dimension - 1.8 x 4.5 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1496KW)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M04114.120.0020)
- TOTALTURF 40926 6 x 1.63 in. Galvanized Deck Screw (TO3237105)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Stainless Steel (41598)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- Totalturf Deck Screws