Shop All Wood Screws
Totalturf
48392 3.5 in. x 10; Exterior Phillips Wood Screw
Mfr # TO581783
Zoro # G403911399
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO581783
- Zoro # G403911399
- UPC # 723902270950
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Description
Features
- 3.5 in. x 10, Exterior Phillips Wood Screw.
- Recommended For Exterior Wood Projects & With Treated Lumber, Sharp Point, Coarse Thread.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05174)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- TOTALTURF 48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws (TO575352)
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- TOTALTURF 48311 10 x 3 in. Exterior Wood Screws (TO3247642)
- TOTALTURF 48121 9 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws (TO2671934)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02536)
- Totalturf Self-Tapping Screws