Shop All Wood Screws
Totalturf
48386 2.5 in. x 9 Exterior Phillips Wood Screw
Mfr # TO567330
Zoro # G603911427
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO567330
- Zoro # G603911427
- UPC # 723902271612
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Description
Features
- Size - 2.5 in. x 9.
- Exterior Phillips Wood Screw.
- Recommended For Exterior Wood Projects & With Treated Lumber.
- Sharp Point.
- Coarse Thread.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0125)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Phillips Drive, 10 PK (79422)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- TOTALTURF 42470 No. 8 x 2 in. All Purpose Wood Screws; Yellow Zinc (TO582749)
- TOTALTURF 10-16 x 0.62 in. Pocket-Hole Screw, 142PK (TO3241944)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- TOTALTURF 48121 9 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws (TO2671934)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- Totalturf Self-Tapping Screws