Shop All Wood Screws
Totalturf
48385 2 in. X 8 Exterior Phillips Wood Screw
Mfr # TO581809
Zoro # G709174382
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO581809
- Zoro # G709174382
- UPC # 723902272046
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length (3119)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.050.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0062)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- TOTALTURF 48121 9 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws (TO2671934)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- TOTALTURF 42470 No. 8 x 2 in. All Purpose Wood Screws; Yellow Zinc (TO582749)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- Totalturf Wood Screws