Shop All Common Nails
Totalturf
461520 1.63 in. Brown Panel Nail
Mfr # TO697700
Zoro # G503910940
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO697700
- Zoro # G503910940
- UPC # 723902272206
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Head Type | Panel |
Description
Features
- Type - Panel Nails
- Size - 1.63 in.
- Color - Brown
- Capacity - 6 oz.
- Dimension - 1.43 x 2.68 x 4.87 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.075.0001)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 25 PK (X1E-CON-SCR-ALL-1400x25)
- 80/20 Flat Washer, For Screw Size #10-32 , Steel Zinc Plated Finish (3055)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- TOTALTURF 461522 1 in. Panel Nail; White (TO798975)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- TOTALTURF Common Nail, 1 in L, Black Finish (TO595688)
- TOTALTURF 461735 0.12 x 3.25 in. Framing 30 Ring Shank Paper Tape Galvanized Nails (TO2671940)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- Totalturf Common Nails