Shop All Finishing Nails
Totalturf
461378 6D x 2 in. Bright Hardwood Trim Nails.
Mfr # TO595665
Zoro # G403910880
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 6D
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO595665
- Zoro # G403910880
- UPC # 723902271124
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Details
Finish | Bright |
Description
Features
- Size - 6D x 2 in.
- Bright Hardwood Trim Nails.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0400)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- TOTALTURF 461722 15 ga. x 1.25 in. Finish 28 Smooth Glue Electro Galvanized Nails (TO2671950)
- TOTALTURF 461782 18 ga.x 1.5 x 0.25 in. Staple- Finish Straight Smooth Glue Galvanized Nails (TO2671948)
- SENCO CAM001004 Senco 1.75 in.; 16 Gauge Galvanized Brad Nails (CAM001004)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- METABO HPT FINISH NLS 1-1/2 in. 15GA 1M (24202SHPT)
- HITACHI 1.5 x 0.01 in. Dia. 33 de 15 Gauge Smooth Shank Angled Strip Finish Nails, 4000PK (2596856)
- Totalturf Finishing Nails