Shop All Finishing Nails
Totalturf
461371 2 in. x 6D Bright Finish Nails
Mfr # TO595698
Zoro # G503911060
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 6D
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO595698
- Zoro # G503911060
- UPC # 723902272800
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Details
Finish | Bright |
Description
Features
- Bright Finish Nails.
- Size - 2 x 6D.
- Dimension - 1.88 x 3.25 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4886)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 15 PK (72985)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (06804)
- TOTALTURF 461782 18 ga.x 1.5 x 0.25 in. Staple- Finish Straight Smooth Glue Galvanized Nails (TO2671948)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 box (SST3A0018252)
- PREBENA 18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000 (J25CNK-S18)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- SENCO 1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX13EAA)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- PASLODE Paslode 650283 1.5 in.Finish Nail; 16 Gauge (750044)
- Totalturf Finishing Nails