Shop All Office Staples
Totalturf
461298 1.25 in. Hot Dipped Galvanized Fence Staple
Mfr # TO567340
Zoro # G704031116
original price:
$47.19
14% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO567340
- Zoro # G704031116
- UPC # 723902272114
- Country of Origin China
- Category Office Staples
Description
Features
- Hot Dipped Galvanized Fence Staple.
- Size - 1.25 in.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (11A752)
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 2" Width, 3" Core Sd932 (900617)
- SCHOOL SMART ENVELOPE WINDOW WHITE 4.125X9.5 BX OF 500 PK (85027)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- TOTALTURF 461479 1.75 in. Hot Dipped Galvanized Fence Staple (TO575342)
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- CHARLES LEONARD Heavy Duty Staples, 1/2in, Silver, PK6000 (84050)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- GRIP-RITE Grip-Rite 2006669 0.25 x 1.5 in. 18 Gauge Narrow Crown L-Style Staples - Pack of 5000 (2006669)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- CHARLES LEONARD Standard Staples, 5000 Per Pack, PK20 (84500)
- Totalturf Office Staples