Shop All Office Staples
Totalturf
461297 1.25 in. Hot Dipped Galvanized Fence Staple
Mfr # TO697670
Zoro # G804031115
original price:
$20.15
9% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO697670
- Zoro # G804031115
- UPC # 723902270738
- Country of Origin China
- Category Office Staples
Description
Features
- 1.25 in. Hot Dipped Galvanized Fence Staple.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 24", Kraft, 5 /Bundle (56EC34)
- CRAYOLA Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK (05-1127-012)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 9 x 12", PK50 (80912)
- TOTALTURF 461479 1.75 in. Hot Dipped Galvanized Fence Staple (TO575342)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- ARROW FASTENER P22 Plier Type Staple, 1/4 In., 5050PK (224)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- Totalturf Office Staples