Shop All Staples
Totalturf
461296 0.75 in. Electro Galvanized Poultry Staple
Mfr # TO135446
Zoro # G004074103
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 3/4 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Crown Width | 3/4 in |
Details
Item | Fence Staples |
Material | Steel |
Finish | Electro Galvanized |
Description
Features
- Size - 0.75 in.
- Electro Galvanized Poultry Staple.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M55930.060.0001)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 50 PK (UST176224)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- AMERTAC Coax Clips, Flat Crown, 4 PK (VM1020NAB)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- BLACK & DECKER Black & Decker DFS9150B1G 1.5 in. 9 gal Galvized Barbed Staple - Pack of 960 (DFS9150B1G)
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel (N17BAB)
- Totalturf