Shop All Drywall Nails
Totalturf
461260 1-0.5 in. Bright Ring Shank Drywall Nail
Mfr # TO830621
Zoro # G003911195
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1-1/2"
- Finish Bright
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO830621
- Zoro # G003911195
- UPC # 753153412519
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-1/2" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Bright |
Shank Type | Ring |
Description
Features
- Size - 1-1/2 in.
- Bright Ring Shank Drywall Nail.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.062.0250)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73923)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- Totalturf Drywall Nails