Shop All Wood Screws
Totalturf
42470 No. 8 x 2 in. All Purpose Wood Screws; Yellow Zinc
Mfr # TO582749
Zoro # G003977412
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO582749
- Zoro # G003977412
- UPC # 723902360101
- Country of Origin China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
Features
- Color - Yellow zinc.
- All purpose.
- Flat head with nibs.
- 50 pack.
- Type 17 point.
- Special cross cut thread.
- Star drive.
- For interior applications.
- 50 pack.
- Size - 8 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (B01200.062.0175)
- MIDWEST FASTENER Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, 5 PK (76986)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- TOTALTURF 10-16 x 0.62 in. Pocket-Hole Screw, 142PK (TO3241944)
- TOTALTURF 48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws (TO575352)
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- TOTALTURF 48311 10 x 3 in. Exterior Wood Screws (TO3247642)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- Totalturf Wood Screws