Shop All Wood Screws
Totalturf
42180 Zinc Wood Screw 50 Pack
Mfr # TO575357
Zoro # G203911018
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO575357
- Zoro # G203911018
- UPC # 723902272251
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
Features
- Material - Yellow Zinc
- Procrafter Wood Screw
- A Premium Wood Screw Designed With Features Not Found On Standard Wood Screws
- Ideal For Woodworking Projects Such As Cabinets Furniture Crafts & More
- Flat Head With Countersinking Nibs Allow Screw To Drive Clean & Flush To The Surface Procrafter Does Not Require Pre-Drilling Or Allow Wood Splitting.
- 50 Pack
- Size - 8 x 2.5 in.
- Dimension - 2.69 x 1.88 x 0.75 in.
- Item Weight - 0.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12910.087.0001)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0125)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- TOTALTURF 48121 9 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws (TO2671934)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- TOTALTURF 48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws (TO575352)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- Totalturf Self-Tapping Screws