Shop All Pneumatic Nails
Totalturf
41826 7 oz.; 7 Cavity; Nail & Brad Assortment.
Mfr # TO135440
Zoro # G203910868
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO135440
- Zoro # G203910868
- UPC # 654204693652
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Description
Features
- Size - 7 oz.
- 7 Cavity.
- Nail & Brad Assortment.
- Dimension - 5.4 x 3.7 x 0.94 in.
- Item Weight - 0.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11080)
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 5000 PK (GR08RHG)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20163SHPT)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650525)
- FREEMAN Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (SF16-15)
- SENCO Collated Pin Nail, 2-1/4 in L, Hot Dipped Galvanized, Full Round Head, 15 Degrees (EL23ASBH)
- Totalturf Pneumatic Nails