Shop All PVC Pipe Fittings
Totalturf
413-040 Pvc Couplers Male-Female .5 x 4 In.
Mfr # TO106716
Zoro # G604003640
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO106716
- Zoro # G604003640
- UPC # 654204497700
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Rated for 150 PSI at 73 degrees.
- For use with cold-water applications.
- Pipe threads comply with ANSI B1.20.1.
- PVC Couplers
- Schedule 80
- Male-female
- Size - .5 x 4 In.
- Dimension - 5.5 x 5 x 2.5 in.
- Item Weight - .1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS15838)
- LEGEND VALVE 1/2" X 4" BLACK NIPPLE (355-066)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- CHARLOTTE PIPE AND FOUNDRY DWV Male Trap Adapter (PVC 00103R 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. White PVC P-Trap (PVC 00706X 1200HA)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- PROPLUS PVC THREADED PIPE CAP, 1/2 IN (2906164)
- B&K 1 In. MIPT Schedule 40 Compression Union PVC Adapter (161-105)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/8 in Pipe Size (830-003)
- Totalturf PVC Pipe Fittings