Shop All Wood Screws
Totalturf
40886 No. 6 x 1.25 in. Gold Multi-Use Screw; Pack - 100
Mfr # TO564536
Zoro # G103977923
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO564536
- Zoro # G103977923
- UPC # 723902271957
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Description
Features
- Gold Multi-Use Screw.
- Pack - 100.
- Coarse Thread.
- Hardened Steel.
- Flat Bugle Head, #2 Phillips Recess.
- Gold-Yellow Dichromate Finish.
- Size - No. 6 x 1.25 in.
- Dimension - 4.4 x 2.8 x 0.7 in.
- Item Weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8181922)
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized (K2023-A-HDG)
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- TOTALTURF 48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws (TO575352)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- TOTALTURF 48311 10 x 3 in. Exterior Wood Screws (TO3247642)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3/4in Solid Brass 25PK (9035033)
- Totalturf Self-Tapping Screws