Shop All Hole Saws
Totalturf
30125 6 in. dia Isomax Corn Hole Carbon Steel Hole Saw
Mfr # TO3349
Zoro # G704041122
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Use 's 6" Carbon Steel Hole Saw to cut holes in a variety of materials. Perfect for making holes in Cornhole Boards. Also great for duct work, AC/Heat registers, ceiling lights, and speaker.
Features- Hole Saw Diameter: 6"
- Shank Diameter: 1/4"
- Length: 2
- Blade Material: Carbon Steel
- Shank Type: Hex
- Arbor included
- For wood, soft materials, drywall, plastics, and ceiling tiles
- Will provide smooth, even professional cutting
- Includes: mandrel and 1/4" drill bit
- Dimension: 1" H x 7.5" W x 9" L
- Weight: 0.755 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rip16Oz Nyl Estwg (E3-16S)
- MASTER MAGNETICS Magnet Tool Bar 24" (07661)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/8 (C01588)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 1-3/4 (CMAH1134A)
- LENOX Hole Saw (LXAH3338)
- BLAIR EQUIPMENT CO ROTABROACH SHEET METAL HOLE CUTTER (BL11320)
- RICHELIEU HARDWARE 1 7/8-inch (48 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961131)
- Totalturf Hole Saws