Shop All Recreational Vehicle Accessories
Totalturf
3 in. Rubber Square Cup; Brown - 2 Piece
Mfr # TO1317762
Zoro # G304088381
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO1317762
- Zoro # G304088381
- UPC # 797410495921
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Includes 2 rubber furniture cups. Caster cups grip floors to prevent furniture from moving or sliding. Works with furniture legs and wheels up to 3-inches. Protects floors from damage caused by sliding furniture. Easy to use, just slide under bed wheel or furniture leg.
Features- Rubber Square Cup
- 2 piece
- Color: Brown
- Size: 3"
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Clutch Dogs Ti (1902404)
- OREGON Mower Blade (96-605)
- BOND Reusable Plastic Plant Markers (342)
- CLEARSPAN Auger Style Earth Anchor 1/2" x 15" x 4" (CC6250)
- TOTALTURF Ceiling Box Rail Brackets (TO649867)
- MARINCO Marinco 10035 Mini Compact Electric Horn (10035)
- PARKPOWER BY MARINCO ParkPower CS30-25RV RVEEL Cordset - 25', 30 Amp (CS30-25RV)
- BURNSTINES Burnstine's Black Split Loom - 1/2" x 100' (84859/T-500-PB/COIL)
- CAMCO Stabilizer Jack Pads (44595)
- SEA-DOG Sea-Dog 400165-1 Top Mount Sidelight (400165-1)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- Totalturf Recreational Vehicle Accessories