Shop All Adhesive Hooks
Totalturf
25 lbs High & Mighty Rectangle Decorative Hook - Oil Rubbed Bronze; Large
Mfr # TO1632947
Zoro # G403977418
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO1632947
- Zoro # G403977418
- UPC # 752516137304
- Country of Origin China
- Category Adhesive Hooks
Description
Features
- Tool-free solution to your wall hanging needs
- Ideal for hanging hats, jackets, bags and more in seconds
- Holds up to 25 lbs without the need for screws or anchors
- Installs into drywall in seconds without the need for tools
- Simply place, push, and hang
- Color: Oil Rubbed Bronze
- Shape: Rectangle
- Size: Large
- Capacity: 25 lbs
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- KENAURD Kenaurd:IC Core - 6 Pins (KICC06-26D)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPT6)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Bath Hook, Plastic, Frosted, PK6 (BATH18-6ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack (17006CLR-ES)
- COMMAND Large Water Resistant Refill Strips, PK4 (17605B)
- SOUTHERN IMPERIAL TV 12 in. Heavy Duty Metal Scanning Hook (204703)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- Totalturf Adhesive Hooks