Shop All Lag Screws
Totalturf
230143 25 Pack; 0.50 x 6 in. Zinc; Hex Head Lag Bolt
Mfr # TO575340
Zoro # G504030777
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO575340
- Zoro # G504030777
- UPC # 723902271278
- Country of Origin China
- Category Lag Screws
Details
Item | Lag Screw |
Description
Features
- 25 Pack.
- Size - 1/2 x 6 in.
- Zinc, Hex Head Lag Bolt.
- Dimension - 0.5 x 0.5 x 8.03 in.
- Item Weight - 8.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 4 mm Shaft Dia, 10 PK (DE-3.2SA)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0062)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- TOTALTURF 48092 0.38 x 12 in. 1000 Hour Star Drive Construction Lag Screw 15 (TO3246939)
- TOTALTURF 812065 0.38 x 2-0.5 in. Galvanized Steel Hex Head Lag Bolt (TO3247540)
- TOTALTURF 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (TO2671952)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK (1424L)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 3 in, Hex Hex Drive (A0360320300)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK (314007LHW)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01289)
- Totalturf Lag Screws