Shop All Tool Boxes
Totalturf
23 Inch Plastic Tool box with Tray and Dividers
Mfr # TO2586540
Zoro # G510064254
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tray and Dividers
- Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO2586540
- Zoro # G510064254
- UPC # 753678064583
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 23 in |
Details
Item | Tool Box |
Includes | Tray and Dividers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4" x 2" (HML.4)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X30)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- TOTALTURF 2-Drawer Friction Tool Box, Brown, 20 in W (TO75131)
- TOTALTURF 22 Inch Cantilever Steel Toolbox (TO2987216)
- TOTALTURF Tool Box with Black Metal Tray, 20 in, Black (TO2586539)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- Totalturf Tool Boxes