Shop All Deck Screws
Totalturf
2 in. x 8 Deck Plus Tan Ceramic Exterior Screws; Pack of 50
Mfr # TO833930
Zoro # G103977305
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO833930
- Zoro # G103977305
- UPC # 753153405443
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Self drilling cut point star coarse/serrated 1500 hr salt spray
- Lifetime warranty
- Pack of 50
- Color: Tan
- Material: Ceramic
- Size: 2" x 8
- Country of Origin: Taiwan
- Weight: 2.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- TOTALTURF 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (TO567333)
- TOTALTURF 40926 6 x 1.63 in. Galvanized Deck Screw (TO3237105)
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK (GRK01141)
- ITW Deck Screw, #8 x 2 in, 100 PK (96060)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 3500 PK (L2STGR35M)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 640 PK (MAXS62696)
- Totalturf Deck Screws