Shop All Finishing Nails
Totalturf
2 in. Molding & Trim Nails; 6 oz
Mfr # TO1232820
Zoro # G103911163
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO1232820
- Zoro # G103911163
- UPC # 746591669713
- Country of Origin China
- Category Finishing Nails
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- For interior trim and finish carpentry
- Also used for molding applications
- Size: 2"
- Capacity: 6 oz
- Country of Origin: Taiwan
- Weight: 2.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- TOTALTURF 461782 18 ga.x 1.5 x 0.25 in. Staple- Finish Straight Smooth Glue Galvanized Nails (TO2671948)
- TOTALTURF 461722 15 ga. x 1.25 in. Finish 28 Smooth Glue Electro Galvanized Nails (TO2671950)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- HILLMAN Brad Stainless 3/4 X 17 (122526)
- HILLMAN Brad Wire Galv 1-1/2 X 16 (122524)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- Totalturf Finishing Nails