Shop All Caulks & Sealants
Totalturf
1936537 Polyseamseal; 5.5 oz. Clear; 2 In 1 Tub & Tile Adhesive Caulk
Mfr # TO135428
Zoro # G204096523
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO135428
- Zoro # G204096523
- UPC # 654204693607
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- Polyseamseal, 5.5 oz.
- Color - Clear.
- 2 In 1 Tub & Tile Adhesive Caulk.
- Mildew Proof, Water Based Formula, Remains Flexible, Paintable, Adhesive Strength, Easy Tooling, Soap & Water Clean Up.
- Dimension - 9.7 x 1.5 x 2.38 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4936 VHB Tape 1" x 4", Gray, 25 mil, 100PK (4936)
- DOW Sealant, 10.3 oz, Cartridge, Red, Silicone Elastomer Base (4045040)
- LOCTITE Anaerobic Anaerobic Gasket Sealant, 300 mL, Blue, Temp Range -65 to 300 Degrees F (229501)
- THE BRUSH MAN Duct Tape, Grey, Contractor Grade, 2” X 60 Yards, 24PK (TAPE-DUCT-GREY)
- TOTALTURF 0595-GA 5 Gallon Drive A Seal Blacktop Sealer (TO3571345)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18915)
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- BIG STRETCH Sashco Redwood Elastomeric Door Siding and Window Caulk 10.5 oz (10012)
- HENRY Henry HE612046 Acrylic Sealer; Clear (HE612046)
- THROUGH THE ROOF Sashco Clear Elastomeric Roof Sealant 1 qt (14003)
- FERTI-LOME PRUNING SEALER AEROSOL (10015)
- Totalturf Caulks & Sealants