Shop All Brass Pipe Fittings
Totalturf
160-005HC Compression Coupling 1 In. Galvanized
Mfr # TO806585
Zoro # G503882216
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Totalturf
- MFR # TO806585
- Zoro # G503882216
- UPC # 753153210092
- Country of Origin China
- Category Brass Pipe Fittings
Description
Hydroformed steel body, rubber compression gasket, and metal friction ring, rated up to 125 PSI at 210 degrees F., iron pipe size for piping or repairs on galvanized pipe.
Features- Size - 1 in.
- Galvanized.
- Dimension - 18.75 x 5 x 6 in.
- Item Weight - 1.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Plugs 4 in. Abs Cleanout (ABS001061600)
- FLEXTRON Gas Line Hose 1'' O.D.x18'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-18P)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15198-4RA-CP)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- TOTALTURF Brass Hose Reducer, 0.38 in. Male NPT x 0.25 in. Male NPT (TO1492006)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- SWIVEL 0.5 x 5.5 in. Red Brass Nipple Pipe- pack of 5 (SW155621)
- JMF 1/8 in. FPT X 1/8 in. D MPT Brass 90 Degree Street Elbow (4507042)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10722)
- CANTEX Sch40 Sch80 Dome Top End Cap 25 in (5140038)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- Totalturf Fittings