Shop All Fuel Transfer Accessories
Totalturf
1.5 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic
Mfr # TO152804
Zoro # G204013001
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO152804
- Zoro # G204013001
- UPC # 654204799002
- Country of Origin China
- Category Fuel Transfer Accessories
Description
Features
- Sump pump hose used for permanent or temporary discharge
- Includes 1-1/2" MPT threaded adapter and steel hose clamp
- Color: Black
- Material: Plastic
- Hose Length: 24'
- Interior Diameter: 1.5"
- Exterior Diameter: 1.5"
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514620)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- SANIFLO Simplex Grinder System. (069)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116476LF-133)
- TOTALTURF 1.25 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic (TO611976)
- BLACKBURN SAMPLING Sampler, Semi-Solid, 70" Long (SA70)
- WALTER SURFACE TECHNOLOGIES Spout For 20L Square Plastic Pail (53L207)
- GPI Overhaul Kit for Ez-8 (13750005)
- APACHE Fuel Swivel, 3/4" MPT x 3/4" FPT (99000233)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- Totalturf Fuel Transfer Accessories