14.5 ft. Steel Blade Exendable Pole Saw
Mfr # TO1489211
Zoro # G803977650
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The telescopic pole saw extends to 14.5 feet. Make easy cuts with the hard chromed SK5 steel saw blade. The razor sharp teeth are triple ground. You can count on the secure safety nylon lock system. The high reaching telescopic aluminum handle is interchangeable. Features very comfortable PVC grips.
Industries is a worldwide leader in the manufacturing and marketing of professional andspecialty horticulture tools and supplies for the lawn and garden, landscape, irrigation and agriculture markets. has remained faithful in its commitment to continuous quality improvement in design, development, and engineering.
Features- 18-inch Hard cChromed SK5 Steel Saw Blade
- Triple Ground Teeth
- Safety Nylon Lock System
- Interchangeable Telescopic Aluminum Handle
- Comfortable PVC Grips
- Size: 14.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- DASCO CHISEL BRICK SET 7X3"" (435-0)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- STANLEY Stanley 20-221 Compact Fine Finish Saw 10" (20-221)
- CENTURY DRILL & TOOL Saw hack prof frame bulk (4920)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- LENOX Hand Saw, PVC BLADES & FRAMES, PVC 12in. FRAME (20985)
- VAUGHAN Double Edged Pull Saw, 10 In, Graduated (56930)
- Totalturf Cutting and Shaping Tools