Shop All Electrical Box Covers
Totalturf
14438 1 Gang Gray Vertical Metal Weatherproof In-Use Cover
Mfr # TO157813
Zoro # G709067820
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO157813
- Zoro # G709067820
- UPC # 654204850390
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- Totalturf Electrical Box Covers