Shop All Fuel Transfer Accessories
Totalturf
1.25 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic
Mfr # TO611976
Zoro # G704012986
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totalturf
- MFR # TO611976
- Zoro # G704012986
- UPC # 654204799019
- Country of Origin China
- Category Fuel Transfer Accessories
Description
Features
- Sump pump hose used for permanent or temporary discharge
- Includes 1-1/2" MPT threaded adapter and steel hose clamp
- Color: Black
- Material: Plastic
- Hose Length: 24'
- Interior Diameter: 1.25"
- Exterior Diameter: 1.5"
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT (FR20V)
- TRIMACO Trimaco 11513 Elast Top Strainer Bx25 - 5 Gallon (4082616)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 58X34 Hot Wtr Mtr 1 (WMH-A-C-02-1)
- HUSKY Fuel Hose with fittings, 1" x 12 ft. (FT016S12B)
- HUSKY Fuel Hose Swivel, High Volume, HD (004860)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- APACHE Fuel Swivel, 3/4" MPT x 3/4" FPT (99000233)
- GPI Adjustable 15 to 40 Length Universal 1 Thread Painted Black Plastic (110241-01)
- PIUSI Terminal Box 120V, 6" L (R16480000)
- Totalturf Fuel Transfer Accessories