Shop All Anti-slip tapes, Treads & Stair Nosings
Totaltools
TA9Z-R Galvanized Steel Staircase Tread Angle
Mfr # TO612941
Zoro # G804001743
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO612941
- Zoro # G804001743
- UPC # 654204835748
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Not only do angles make joints stronger, they also provide more consistent, straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present, use our ZMAX zinc-coated connectors, which provide extra resistance against corrosion (look for a "Z" at the end of the model number).
Features- Galvanized Steel Staircase Tread Angle
- For use in structurally-sound staircase framing
- Eliminates complicated stringer notching that can weaken the stair stringers
- Also ideal for heavy-duty 90° connections where a narrow angle is needed
- Made from 12-Gauge steel
- ZMAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
- Install with 1/4 in. x 1-1/2 in. strong-drive SDS screws
- Material: Steel
- Dimension: 1.7" H x 8.25" W x 1.7" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-200 (XL))
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- NITEGLOW Stair Nosing, Photoluminescent/Black (WP-RN3SG-NG-B.3.6)
- TUFTILE ADA Pad, Colonial Red, 3 ft. x 2 ft. (TT2436-SA-CRD-1)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- Totaltools Anti-slip tapes, Treads & Stair Nosings