Shop All Pneumatic Nails
Totaltools
S10SND1 Nail Siding Wood Stainless Steel 10D 1 lb.
Mfr # TO429470
Zoro # G003901349
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO429470
- Zoro # G003901349
- UPC # 747216253942
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Siding Nail |
Description
Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head bleNDS with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping.
Features- Wood siding nails
- 304 stainless steel
- Ring shank
- Size - 10d.
- Dimension - 2 x 5 x 4 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR0141M)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Round Head, 15 Degrees (GRC8R99DHG)
- GRIP-RITE Collated Finishing Nail, 2 in L, 16 ga, Straight (MAXB64873)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.00)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650047)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- Totaltools Pneumatic Nails