Shop All Brass Pipe Fittings
Totaltools
Mueller Industries W 61907 1.25 in. Repair Coupling
Mfr # TO572832
Zoro # G103977329
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO572832
- Zoro # G103977329
- UPC # 723902338544
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Wrot Style - WC-400NS
- Connection Type - Copper x Copper
- No Stop
- For use in above-ground potable water supply systems
- Constructed of high-grade copper material
- Made to applicable ASTM standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
- Wrot fittings meet NSF 61G
- Size - 1.25 in.
- Dimension - 2.12 X 1.48 X 1.48 in.
- Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEX2)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- CHEMTROL 3/4" FNPT Kynar Ball Valve Inline (T65TB-V 3/4)
- FOSTER Brass Brass Plug 3/4 In., FPT, Male NPT (75FPB)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- PARKER Brass Coupling, FNPT, 1/8" Pipe Size (L207P-2)
- ANDERSON METALS Bushing Hex Red Brs 3/8 X 1/4 (738110-0604)
- Totaltools Fittings