Shop All Black Pipe Fittings
Totaltools
Mueller Industries 156-054 4 in. Cast Iron Bar Grate
Mfr # TO947850
Zoro # G303977662
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO947850
- Zoro # G303977662
- UPC # 746591465193
- Country of Origin China
- Category Black Pipe Fittings
Description
Features
- 4 in. Cast Iron Bar Grate
- 4-15/16 Diameter
- For Soil Pipe.
- Dimension - 4.75 x 4.75 x 0.38 in.
- Item weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP 4" Horizontal Vent Kit w/ Backflow Preventer (2ZVWB04)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- LEGEND VALVE 3/8" BLACK CROSS (350-372)
- ZORO SELECT 3" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- ANVIL 3" x 1-1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156601)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040001)
- JONES STEPHENS 1" x 3/4" 90 Degree Reducing Elbow (B2350159)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502C)
- Totaltools Black Pipe Fittings