Shop All Stainless Steel Pipe Fittings
Totaltools
Mueller Industries 151-061 .62 x 60 in. Street Key
Mfr # TO865946
Zoro # G404068016
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO865946
- Zoro # G404068016
- UPC # 753153427490
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
Features
- Steel Street Key.
- 0.375 Outer Diameter X 60 in.
- Dimension - 60 X 12.25 X 0.63 in.
- Weight - 6.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 225 psi, Elbow (M220CPG45)
- SLOAN Flush Valve Accessory A156A Diaphragm (12 Pack) (5301188)
- T&S BRASS Faucet, 4"Deck, 6"Spt, Leadfree For - Part# B0228M (B0228M)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- ZORO SELECT Nipple, 4 In, Thrd at One End, 2-1/2 In, 316 (T6WNL1)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 4" L (ZUSA-PF-2750)
- PARKER 1/8" MNPT SS Hex Nipple (2-2 MHN-SS)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- THRIFCO PLUMBING 1-1/4 Plug Stainless Steel, Bulk (8918095)
- Totaltools Fittings