Shop All ABS Pipe Fittings
Totaltools
Mueller Industries 02941H 3 in. Male Pipe Thread Plug
Mfr # TO699090
Zoro # G003934361
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO699090
- Zoro # G003934361
- UPC # 723902337516
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- ABS/DWV Plug
- Male Pipe Thread
- Creates A Seal At The End Of A Pipe
- For Non-Pressure Drain
- Waste & Vent Installation
- Low Chemical Resistance
- Black Material.
- Size - 3 in.
- Dimension - 4 X 4 X 1.75 in.
- Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B & K 109-814 Tank Float Valve, 3/4 in, Male x Male, 20 TPI Rod, 1/4 in L Rod, Bronze Body (109814)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Globe Valve (31411030)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Elbow (C58072HD2)
- NIBCO 4 In. x 3 In. ABS Flange x Hub Closet Flange Adjustable (C5851A4)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend with Cap (6793103)
- THRIFCO PLUMBING 3 Inch ABS Street Tee, S x H x H (6792158)
- CANPLAS Abs Male Adapter 2In (102872BC)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- SIOUX CHIEF 4 in. Brass Recessed Plug (4263919)
- Totaltools Fittings