Shop All ABS Pipe Fittings
Totaltools
Mueller Industries 02860H 4 in. ABS & DWV Long Turn Tee Wye;
Mfr # TO962293
Zoro # G303934337
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO962293
- Zoro # G303934337
- UPC # 746591670931
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- ABS/DWV Long Turn Tee Wye,
- Used In A Drainage System To Allow Easy Drainage While Branching From A Main Line
- For Non-Pressure Drain, Waste & Vent Installation
- Low Chemical Resistance, Black Material.
- Size - 4 in.
- Dimension - 13 x 5 x 9.75 in.
- Item weight - 3.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361301609)
- K-FLEX USA 1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100118)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ZORO SELECT Coupling, 2 In Hub (1WJD7)
- GENOVA PRODUCTS Genova Products 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (6233811)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- PINPOINT Charlotte Pipe & Foundry ABS00450800HA 2 in. Cleanout Tee Black (PI155231)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- Totaltools Fittings