Shop All ABS Pipe Fittings
Totaltools
Mueller Industries 02238H 4 in. 2 Way Clean Out Tee
Mfr # TO580733
Zoro # G103934407
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO580733
- Zoro # G103934407
- UPC # 723902339466
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- Designed to allow access to clean out either side of access cap
- For non-pressure drain waste & vent installation
- Low chemical resistance
- Black material
- Size - 4 in.
- Dimension - 10 X 5 X 8 in.
- Weight - 2.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- CULLIGAN Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-40A)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- Totaltools ABS Pipe Fittings