Shop All ABS Pipe Fittings
Totaltools
Mueller Industries 02216H 2 in. P-Trap With Union
Mfr # TO588559
Zoro # G703934401
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO588559
- Zoro # G703934401
- UPC # 723902336830
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- ABS/DWV P-Trap With Union Less Clean Out
- Used To Prevent The Passage Of Sewer Gas From The Plumbing System Into House Through The Plumbing Fixture Drain
- For Non-Pressure Drain
- Waste & Vent Installation
- Low Chemical Resistance
- Black Material.
- Dimension - 9.5 X 2.5 X 7.5 in.
- Weight - 0.59 lbs.
- Size - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- BALDWIN ESTATE Tools (8480.000)
- GROHE Non-Return Valves (47832000)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend with Cap (6793103)
- NIBCO 3 in. ABS DWV Hub x Hub Coupling Fitting (C5801HD3)
- CANPLAS Abs Male Adapter 1-1/2In (102871BC)
- THRIFCO PLUMBING 2 Inch X1-1/2 Inch X 1-1/2 Inch ABS Sanitary Reducing Tee (6792128)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- THRIFCO PLUMBING 1-1/2 Inch X 1-1/4 Inch ABS Trap Adapter (6792860)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- Totaltools Fittings