Shop All Ball Peen Hammers
Totaltools
Industries Inc 70601 Hammer Chiping X-Peen 10.5 in.
Mfr # TO669400
Zoro # G003739409
product price: $29.09
/ea
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO669400
- Zoro # G003739409
- UPC # 747216298066
- Country of Origin China
- Category Ball Peen Hammers
Description
Features
- High carbon steel (cross peen) chipping hammer.
- Tempered chisel on one end and point on the other.
- Color - Black.
- Durable. All-purpose.
- Shock proof handle with loop for belt hook.
- Size - 10-1/2 in. (266.7 mm.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- KO-KEN Socket set 3/8-15/16 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305A/10)
- WILLIAMS Williams Angle Wrench, Double, Open End, 2X2 (3764)
- GLOBAL INDUSTRIAL 48W Hang-Type Magnetic Sweeper With Forklift Hanger (641799)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- GROZ Ball Peen Hammers, 48 oz., 14" (34542)
- AMPCO SAFETY TOOLS 32 oz. Ball Peen Hammer, 14" Fiberglass Handle (H-4FG)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- Totaltools Hammers and Striking Tools