Shop All Shears, Pruners & Loppers
Totaltools
Green Thumb Heavy Duty Gear Driven Telescoping Bypass Lopper
Mfr # TO798068
Zoro # G803896296
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO798068
- Zoro # G803896296
- UPC # 753153408581
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Light weight aluminum handles
- Soft tpr grips
- Black powder coated blade
- Thumb Color: Green
- Finish: Black Powder Coated
- Extended Size: 26"-36.5"
- Cutting Capacity: 1.25"
- Warranty: 10 Year
- Country of Origin: Viet Nam
- Weight: 22.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM 4LB Japanese Maple Fert (FX14660)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- NATIONAL HARDWARE JAMB LATCH W/7""HOOK ZINC (N161-760)
- NOTCH EQUIPMENT 18’ pole saw set with 15” blade (40207)
- SILKY SAWS Silky ULTRA ACCEL Straight Blade 240mm Large Teeth (444-24)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- SILKY SAWS Silky POCKETBOY 170 Large Teeth (346-17)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- Totaltools Shears, Pruners & Loppers