Shop All Shears, Pruners & Loppers
Totaltools
Green Thumb 5 Position Medium Duty Grass Shears
Mfr # TO830510
Zoro # G303793590
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Totaltools
- MFR # TO830510
- Zoro # G303793590
- UPC # 753153408635
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- 180 Degree swivel rotating head
- Tpr construction
- Non-stick coating on blade chose that angle to cut your grass
- Comfort grip with knuckle guard
- Thumb Color: Green
- Size: Medium
- Warranty: 15 Year
- Country of Origin: Viet Nam
- Weight: 3.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 26") 0" x0" x0" (A-BX24)
- WABASH VALLEY FARMS Wabash Valley Farms dba Blue Viper B1100DS Blue Viper™ Precision Weed Sprayer (B1100DS)
- AFTERMARKET Center Cutting Edge (DBD90-0027)
- BAHCO 24" Lopper (P116-SL-60)
- FISKARS PWR Lever Grass Shears (78206935)
- SEYMOUR MIDWEST Corn Knife, 3"x18", Tapered Blade (41748)
- SILKY SAWS Silky Blade TSURUGI 400mm Medium Teeth (453-40)
- SUNBELT SAW-SILKY NATANOKO-HAND SAW-13 19.6" x6" x2" (A-B1AB12933)
- JAMESON Tree Pruner Kit w/ 16" blade (PH-11-PKG)
- BOOK PUBLISHING CO M-111 Muffler 8HP Kohler-Tec (GR423697)
- Totaltools Lawn & Garden Tools